Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 3/8", 6Pt
Mfr # KTI-41412
Zoro # G7050309
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 6
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-41412
- Zoro # G7050309
- UPC # 00769622414120
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 6 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench, 3/8", 6Pt |
Description
Raised Panel Combo Wrench, 3/8 In., 6Pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Power Bit, 7/32", 2" Hex (13217)
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (53038D2B123885)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-6S)
- HUSQVARNA Core Bit, 5" Bit Dia., 10" Drill Depth (DRI8-VAC-5)
- K-TOOL INTERNATIONAL 5 Pc. Metric Double Box Univ Spline 90 Tooth Rev Ra (KTIXDDBM10)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 9-7/8" (KTI-23092)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 15mm (KTI-45615)
- K-TOOL INTERNATIONAL Combo Wrench, 5/16", 12Pt, High Polish (KTI-41310)
- K-TOOL INTERNATIONAL Ratcheting Terminal Crimper, 8.7" (KTI56205)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 1/2", 6Pt (KTI-41416)
- GEARWRENCH COMBO WRENCH RATCH 3/4"" (9024)
- K-Tool International Ratcheting Wrenches & Sets