Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 3/4", 6Pt
Mfr # KTI-41424
Zoro # G7050202
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 6
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41424
- Zoro # G7050202
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/4" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 6 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench, 3/4", 6Pt |
Description
Raised Panel Combo Wrench, 3/4 In., 6Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Electronics Assy (ML14-20-0153)
- MILWAUKEE TOOL 2-9/16" BIG HAWG w/Carbide Teeth (49-56-9220)
- WESTWARD 1/4 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (4LXW4)
- KIPP Adjustable Handle, Size: 5 1/2-13, Zinc Black Satin, Comp: Stainless Steel (K0123.5A51)
- K-TOOL INTERNATIONAL High Polish SAE Combo Wrench Set, 9 pcs. (KTI-41300)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 17mm (KTI-41817)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet - 19-5/8" (KTI-24092)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-3/8 (KTI-41344)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 7/8" (KTI-41128)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 13/16" (KTI-45926)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/16" (KTI-41314)
- K-Tool International Wrenches