Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 9mm
Mfr # KTI-41609
Zoro # G7034592
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-41609
- Zoro # G7034592
- UPC # 00769622416094
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 9mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Raised Panel Combo Wrench,12Pt, 9mm |
Description
Raised Panel Combo Wrench,12Pt, 9mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Hook Pick, 10 in. (J2383)
- PROTO 12 in, Drive Size: 1/4 in , Num. of pieces:91 (J61390)
- SPEC OPS TOOLS Spec Ops 24 in Aluminum Box Beam Level with Bungee 3 vial (SPEC-LEVEL24)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 10ft Aluminum Board Straight Edge (TVSA-T + TSB10-E)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 15mm (KTI-41615)
- K-TOOL INTERNATIONAL 2 Pc. Metric Double Box Univ Spline 90 Tooth Rev Rat (KTIXDDBM4)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 7mm (KTI-41607)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 13/16" (KTI-41326)
- K-TOOL INTERNATIONAL High Polish SAE Combo Wrench Set, 14 pcs. (KTI-41304)
- K-TOOL INTERNATIONAL 17X19 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB17X19)
- CRESCENT 10 Piece 3/8" Drive Flare Nut SAE Wrench Set (CCFWS0N)
- K-Tool International Ratcheting Wrenches & Sets