Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 5/8"
Mfr # KTI-41120
Zoro # G7034452
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-41120
- Zoro # G7034452
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/8" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench,12Pt, 5/8" |
Description
Raised Panel Combo Wrench,12Pt, 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Round Smooth File (DIC12084)
- HHIP 6 Piece Tool Kit Caliper Micrometer Combination Square (4902-0009)
- STANLEY Magnetic Level, 9", Aluminum (42-465)
- WESTWARD Combination Wrench, 25mm, Metric, 6 pt. (54RY84)
- K-TOOL INTERNATIONAL Short Combo 8mm Wrench (KTI41708)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-7/16" (KTI-41146)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-7/8" (KTI-41160)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 5/8" (KTI-41320)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 14x15mm (KTI-43515)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/16" (KTI-41134)
- SUNEX Stubby Combo Wrench 15/16" (993030)
- K-Tool International Ratcheting Wrenches & Sets