Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 5/16"
Mfr # KTI-41110
Zoro # G7034437
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41110
- Zoro # G7034437
- UPC # 00769622411105
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/16" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench,12Pt, 5/16" |
Description
Raised Panel Combo Wrench,12Pt, 5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Impregnated Wheel, 1/2in. dia., 2in. L, PK2 (520-02)
- GARANT Counterbore Set in a Case, 6 Pieces, Type: DM (156420 DM)
- WESTWARD Bricklayers Hammer, Hickory, 24 Oz (6DWK7)
- WESTWARD SAE Plain Hex Key, 5/8" Tip Size, 6 15/64 in Long, 5/8 in Short (54TU50)
- K-TOOL INTERNATIONAL Ratcheting, Dbl Bx, Flx Wrench, 5/16"X3/8" (KTI-43112)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 15/16" (KTI-41130)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 5/8" (KTI-41120)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 1" (KTI-45932)
- K-TOOL INTERNATIONAL 16X18 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB16X18)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 14mm (KTI-41614)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/8" (KTI-41328)
- K-Tool International Ratcheting Wrench Sets