Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 3/4"
Mfr # KTI-41124
Zoro # G7034461
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-41124
- Zoro # G7034461
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/4" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench,12Pt, 3/4" |
Description
Raised Panel Combo Wrench,12Pt, 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-3/8x1/64 (69852)
- FEIN E CUT-METAL-SUPER CUT, PK5 (63502148029)
- PROTO 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5424)
- GLOBAL INDUSTRIAL 8 Jitterbug Sander, 6,500 RPM (G3492)
- K-TOOL INTERNATIONAL Metric Combo Wrench 33mm (KTI-41833)
- K-TOOL INTERNATIONAL 12X14 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB12X14)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 10mm (KTI-45610)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 15/16" (KTI-41330)
- K-TOOL INTERNATIONAL Jumbo Rsd Panel Combo Wrench, 12Pt, 2-3/8" (KTI-41176)
- S&G TOOL AID TERMINAL CRIMPNG RATCHETING KIT T (SG18920)
- K-Tool International Wrenches