Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 2"
Mfr # KTI-41164
Zoro # G7034419
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41164
- Zoro # G7034419
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 2" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench,12Pt, 2" |
Description
Raised Panel Combo Wrench,12Pt, 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Wheel, Standard Face, 70 Duro Rbbr (11649)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A6)
- KLEIN TOOLS 5/16IN Keystone-Tip Screwdriver 5/16" Square (BD306)
- DRILL AMERICA .3780 HSS Straight Shank Chucking Reamer (DWRR.3780)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 10mm (KTI-45610)
- K-TOOL INTERNATIONAL 24X25 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB24X25)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 15mm (KTI-45615)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1 1/2 (KTI-41348)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/16" (KTI-41134)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 3/8"Dr, 7-7/8" (KTI-22092)
- SUNEX Sunex Tools 9930 11 PC. Full Polish 3/8"-1" SAE Stubby Combination Wrench Set W/ Carry Case (9930)
- K-Tool International Ratcheting Wrench Sets