Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 16mm
Mfr # KTI-41616
Zoro # G7034391
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-41616
- Zoro # G7034391
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 16mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Raised Panel Combo Wrench,12Pt, 16mm |
Description
Raised Panel Combo Wrench,12Pt, 16mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO D-Ring Web Tethers (JDRSMOR)
- MILWAUKEE TOOL M18 3/8" COMPACT IMP WRENCH W/BARE TOOL (ML2854-20)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 5/32" (CDDS0N)
- MILWAUKEE TOOL Battery and Ratchet, 250 RPM Free Speed (48-11-2450, 2457-20)
- K-TOOL INTERNATIONAL 17X19 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB17X19)
- K-TOOL INTERNATIONAL 13X15 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB13X15)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 1/2" (KTI-45416)
- K-TOOL INTERNATIONAL Push Button Ratchet (KTI-23091)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 8x10mm (KTI-43510)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1/2" (KTI-41316)
- K-TOOL INTERNATIONAL 12X14 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB12X14)
- K-Tool International Ratcheting Wrenches & Sets