Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 15mm
Mfr # KTI-41615
Zoro # G7034428
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41615
- Zoro # G7034428
- UPC # 00769622416155
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 15mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Raised Panel Combo Wrench,12Pt, 15mm |
Description
Raised Panel Combo Wrench,12Pt, 15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Recip Blade for Thin Meta, PK25, 25 PK (DS0620BF25)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2062)
- MILWAUKEE TOOL 15/32" Titanium SHOCKWAVE (48-89-4627)
- LINCOLN LUBRICATION Nozzle Grease Needle (5803)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1/2" (KTI-41116)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 14x15mm (KTI-43515)
- K-TOOL INTERNATIONAL Pro Series 1/2" Drive 15" Long Ratchet (KTI-23095)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 16mm (KTI-45616)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-7/16" (KTI-41146)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 15/16" (KTI-41130)
- VULCAN Wrench Rcht Set 7Pc Metric Mc (PG7M)
- K-Tool International Ratcheting Wrenches & Sets