Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 13/16"
Mfr # KTI-41126
Zoro # G7034288
original price:
$5.35
1% off
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-41126
- Zoro # G7034288
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 13/16" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench,12Pt, 13/16" |
Description
Raised Panel Combo Wrench,12Pt, 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Flat, Nose, 5", Smooth Jaws (10304)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1in Size (88032)
- ULTRA-DEX USA Indexable Boring Bar, E08J STUCR2-312, 4-1/2 in L, Carbide, Triangle Insert Shape (E08J STUCR2)
- SURTEK Flat Bastard File 8 (120332)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1/2" (KTI-41316)
- K-TOOL INTERNATIONAL 17X19 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB17X19)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 5/8" (KTI-41320)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-5/16 (KTI-41342)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-5/8" (KTI-41152)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- APEX TOOL GROUP WRENCH SET COMBO RATCH 12 PT SAE XL13 P (GWR85199)
- K-Tool International Ratcheting Wrench Sets