Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 1-7/8"
Mfr # KTI-41160
Zoro # G7034400
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41160
- Zoro # G7034400
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1-7/8" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench,12Pt, 1-7/8" |
Description
Raised Panel Combo Wrench,12Pt, 1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 920 Shark Mason's 24" Level w/Plumb Site (920-10-24)
- PROTO Feeler Gauge, 0.002 In, 3 1/16 In L (J002)
- K-TOOL INTERNATIONAL Metric Combo Wrench 33mm (KTI-41833)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0470" (3/64) (28147-C3)
- K-TOOL INTERNATIONAL Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 12mm (KTI-41712)
- K-TOOL INTERNATIONAL 21X22 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB21X22)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 12Pt, 14 pcs. (KTI-41014)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-5/16 (KTI-41342)
- K-TOOL INTERNATIONAL Metric Combo Wrench 31mm (KTI-41831)
- K-TOOL INTERNATIONAL 13X15 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB13X15)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC94405)
- K-Tool International Wrenches