Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 1-3/8"
Mfr # KTI-41144
Zoro # G7034367
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41144
- Zoro # G7034367
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1-3/8" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench,12Pt, 1-3/8" |
Description
Raised Panel Combo Wrench,12Pt, 1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 6-1/2 in. Plunge Track Saw (Tool Only) (2831-20)
- STANLEY Stanley® 22-311, Bi-Material File Handle With 3 Inserts (22-311)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/4" (HS6-1-1/4-82)
- CLEVELAND Spiral Point Tap, Bottoming, 2 (C57049)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 13 pcs. (KTI-41013)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 9/16" (KTI-41318)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 8x10mm (KTI-43510)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/8" (KTI-41336)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-5/16 (KTI-41342)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 8mm (KTI-45608)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 14mm (KTI-45614)
- K-Tool International Wrenches