Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 1-3/4"
Mfr # KTI-41156
Zoro # G7034312
original price:
$47.03
19% off
new price: $38.09
/ea
$38.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41156
- Zoro # G7034312
- UPC # 00769622411563
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1-3/4" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench,12Pt, 1-3/4" |
Description
Raised Panel Combo Wrench,12Pt, 1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Long Nose Pliers 6in. (ST70101AST)
- PROSKIT Die Set .041/.068/.178/.278/.255 (300-157)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Oxide (1612401)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set (21171)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- K-TOOL INTERNATIONAL 16X18 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB16X18)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-3/16 (KTI-41338)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-9/16 (KTI-41350)
- K-TOOL INTERNATIONAL Pro-Series Flex Head Ratchet, 3/8"Dr (KTI-22093)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 12mm (KTI-41612)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 18mm (KTI-41618)
- K-Tool International Ratcheting Wrench Sets