Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 1-1/2"
Mfr # KTI-41148
Zoro # G7034358
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41148
- Zoro # G7034358
- UPC # 00769622411488
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench,12Pt, 1-1/2" |
Description
Raised Panel Combo Wrench,12Pt, 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle W Clamp Force Intensif Size:2 M08, Zinc Orange Ral2004, Comp:Steel Black Oxidized (K1599.2082)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 17/32 (44234)
- KIPP Adjustable Handle, Size: 2 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.2A41X40)
- KO-KEN Stud puller 5mm 21mm Hex 65mm 1/2 Sq. Drive (4100M-5)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 13/16" (KTI-41126)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 9/16" (KTI-41318)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 9/16", 6Pt (KTI-41418)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 18mm (KTI-41618)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 16x18mm (KTI-43518)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 17mm (KTI-45617)
- KLEIN TOOLS Ratcheting Box Wrench Set, 5-Piece (68221)
- K-Tool International Ratcheting Wrenches & Sets