Shop All Wire Strippers & Crimpers
K-Tool International
Quick/Easy Wire Stripper, Pro8-in-1, 9.75"
Mfr # KTI56207
Zoro # G7053702
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wire Cutter, Bolt Cutter, Wire Stripper, and Bending Wire
- Application Crimps Insulated, Non-Insulated, and Pin Terminals
- Number of Pieces 1
- Length (In.) 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI56207
- Zoro # G7053702
- UPC # 00852078729723
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 9-3/4" |
Details
Features | Wire Cutter, Bolt Cutter, Wire Stripper, and Bending Wire |
Application | Crimps Insulated, Non-Insulated, and Pin Terminals |
Number of Pieces | 1 |
Item | Pro 8-in-1 Qck/Easy Wire Stripper 9.75" |
Description
Pro 8-in-1 Qck/Easy Wire Stripper 9.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- DEADON Tool Belt, Tool Rig with Suspenders, 600 Denier Poly, 24 Pockets (DO-FR)
- J.W. WINCO GN453.1-38-45-5/16X18-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-38-45-5/16-55)
- PROTO 3/4 in Drive Impact Socket 38 mm Size 6 pt Deep Depth, Black Oxide (J07538ML)
- K-TOOL INTERNATIONAL Crimping Tool, 0.5/1.5/2.5/4.0/6.0 MM2 (KTI56203)
- K-TOOL INTERNATIONAL Crimp/Wire Stripper, Pro Multipurpose (KTI56204)
- K-TOOL INTERNATIONAL Wire Stripper/Crimper Carded, 9" (KTI-56209)
- K-TOOL INTERNATIONAL Ratcheting Crimper Spark Wires (KTI56206)
- K-TOOL INTERNATIONAL Crimp/Wire Stripper, Pro Multi Purpose, 9" (KTI56201)
- K-TOOL INTERNATIONAL ProMultiPurpose Crimp/Wire Stripper, 8.5" (KTI56202)
- KLEIN TOOLS 8 1/4 in Wire Stripper (11061)
- K-Tool International Wire Strippers & Crimpers