Shop All Nail Pullers, Wrecking and Pry Bars
K-Tool International
Pry Bar, w/Square Handle 24"
Mfr # KTI-19224
Zoro # G7038582
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Smooth, Comfortable Square Handles
- Overall Length 24"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-19224
- Zoro # G7038582
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24" |
Details
Features | Smooth, Comfortable Square Handles |
Pry Bar Sub-Category | Pry Bars |
Item | Pry Bar W/Square Handle 24" |
Description
Pry Bar W/Square Handle 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Protective Case, 20-1/4"L x 17"W (369TH-SGSH)
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT345XF5)
- KIPP Adjustable Handle, Size: 2 1/4-20X25 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X25)
- IDEAL 22 in Dieless Crimper 6 to 4/0 Aluminum, 8 AWG to 250 KCMIL Copper (88-843)
- K-TOOL INTERNATIONAL Bent End Pry Bar Set with Screw Driver Handles, 4-Piece (KTI-19240)
- K-TOOL INTERNATIONAL K Tool International KTI19212 12 Inch Pry Bar With Square Handle (KTI19212)
- K-TOOL INTERNATIONAL Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs. (KTI-19240)
- K-TOOL INTERNATIONAL Pry Bar Set, Lady Slipper Style, 4 pcs. (KTI-71600)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle, 12" (KTI-19212)
- K-TOOL INTERNATIONAL 5Pc Pry Bar Set (KTIXD19005)
- OTC 36 HANDLED PRY BAR (OTC8236)
- K-Tool International Pullers and Separators