Shop All Nail Pullers, Wrecking and Pry Bars
K-Tool International
Pry Bar, w/Square Handle, 12"
Mfr # KTI-19212
Zoro # G7034890
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Smooth, Comfortable Square Handles
- Overall Length 12"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-19212
- Zoro # G7034890
- UPC # 00031113274163
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12" |
Details
Features | Smooth, Comfortable Square Handles |
Pry Bar Sub-Category | Pry Bars |
Item | Pry Bar W/Square Handle,12" |
Description
Pry Bar W/Square Handle,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Easy Buddy Duct Rodder w/ 400 ft. of 1/4" Marked Rod (6-14-400M)
- WILLIAMS Williams Locking Plier Long Nose, 6" (23220)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL24)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J10024T)
- K-TOOL INTERNATIONAL 5Pc Pry Bar Set (KTIXD19005)
- K-TOOL INTERNATIONAL Bent End Pry Bar, w/Square Handle, 9" (KTI-19209)
- K-TOOL INTERNATIONAL 8 Pry Bar (KTIXD19008)
- K-TOOL INTERNATIONAL Pry Bar Set, Lady Slipper Style, 4 pcs. (KTI-71600)
- K-TOOL INTERNATIONAL Bent End Pry Bar Set with Screw Driver Handles, 4-Piece (KTI-19240)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 20" (KTI-71620)
- WARWOOD TOOL 60 Offset Pinch Bar (15848)
- K-Tool International Pullers and Separators