Shop All Nail Pullers, Wrecking and Pry Bars
K-Tool International
Pry Bar, Bent End, 6"
Mfr # KTI-71606
Zoro # G7050248
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features High Leverage Rolling Head And Long Tapered Body To Align Drift; Superior Quality, Heat-Treated
- Overall Length 6"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-71606
- Zoro # G7050248
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 6" |
Details
Features | High Leverage Rolling Head And Long Tapered Body To Align Drift; Superior Quality, Heat-Treated |
Pry Bar Sub-Category | Pry Bars |
Item | Bent End Pry Bar,6" |
Description
Bent End Pry Bar,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-C (C70034)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- WEATHER GUARD Sprinter Van Window Screen, Rear Door (88041)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel (GN5C----5S3L-21)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 16" (KTI-71616)
- K-TOOL INTERNATIONAL Bent End Pry Bar, w/Square Handle, 9" (KTI-19209)
- K-TOOL INTERNATIONAL 5Pc Pry Bar Set (KTIXD19005)
- K-TOOL INTERNATIONAL Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs. (KTI-19240)
- K-TOOL INTERNATIONAL 8 Pry Bar (KTIXD19008)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle 24" (KTI-19224)
- PRO-GRADE TOOLS Nail Puller, 10" (63110)
- K-Tool International Pullers and Separators