Shop All Nail Pullers, Wrecking and Pry Bars
K-Tool International
Pry Bar, Bent End, 16"
Mfr # KTI-71616
Zoro # G7036622
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features High Leverage Rolling Head And Long Tapered Body To Align Drift; Superior Quality, Heat-Treated
- Overall Length 16"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-71616
- Zoro # G7036622
- UPC # 00769622716163
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 16" |
Details
Features | High Leverage Rolling Head And Long Tapered Body To Align Drift; Superior Quality, Heat-Treated |
Pry Bar Sub-Category | Pry Bars |
Item | Bent End Pry Bar 16" |
Description
Bent End Pry Bar 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Tape Measure (FM030CME)
- SUNEX 1/2" Drive, 9/16" SAE Socket (218FP)
- BONDHUS ProHold Ball Bit Set, 7 pcs (31645)
- SUNEX ® 14-Piece Metric Angle Head 6mm-19mm Wrench Set, Full Polish (9914MA)
- K-TOOL INTERNATIONAL K Tool International KTI71604 Roll Head Ladyfoot Pry Bar Set - 3 Piece (KTI71604)
- K-TOOL INTERNATIONAL Bent End Pry Bar, w/Square Handle, 9" (KTI-19209)
- K-TOOL INTERNATIONAL Pry Bar Set, Lady Slipper Style, 4 pcs. (KTI-71600)
- K-TOOL INTERNATIONAL K Tool International KTI19212 12 Inch Pry Bar With Square Handle (KTI19212)
- K-TOOL INTERNATIONAL 5Pc Pry Bar Set (KTIXD19005)
- K-TOOL INTERNATIONAL Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs. (KTI-19240)
- WILLIAMS Williams Ladyfoot Prybar, 7/16" (C-612)
- K-Tool International Nail Pullers, Wrecking and Pry Bars