Shop All Nail Pullers, Wrecking and Pry Bars
K-Tool International
Pry Bar, Bent End, 12"
Mfr # KTI-71612
Zoro # G7034793
product price: $9.79
/ea
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Leverage Rolling Head And Long Tapered Body To Align Drift; Superior Quality, Heat-Treated
- Overall Length 12"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-71612
- Zoro # G7034793
- UPC # 00769622716125
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12" |
Details
Features | High Leverage Rolling Head And Long Tapered Body To Align Drift; Superior Quality, Heat-Treated |
Pry Bar Sub-Category | Pry Bars |
Item | Bent End Pry Bar,12" |
Description
Bent End Pry Bar,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Coax Stripper, Ethernet/Thinnet, RG-62/58 (200-065)
- FREUD Flat Tooth Scoring, 120mm (LI17MGA3)
- PORTER-CABLE PORTER-CABLE 59370 Door Hinge Template, Plastic/Steel (59370)
- ADFORS JOINT TAPE1-7/8""X300' WH (FDW8665-U)
- K-TOOL INTERNATIONAL Bent End Pry Bar Set with Screw Driver Handles, 4-Piece (KTI-19240)
- K-TOOL INTERNATIONAL Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs. (KTI-19240)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle 24" (KTI-19224)
- K-TOOL INTERNATIONAL 5Pc Pry Bar Set (KTIXD19005)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 20" (KTI-71620)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 16" (KTI-71616)
- SURTEK Hexagonal Crowbar With 1 X 15M Grip (BAF150G)
- K-Tool International Pullers and Separators