Shop All Ratcheting Wrench Sets
K-Tool International
Pro-Series Flex Head Ratchet, 3/8"Dr
Mfr # KTI-22093
Zoro # G7045549
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Ratchet
- Finish Chrome
- Flexible Head Yes
- Offset Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-22093
- Zoro # G7045549
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 10-1/2" |
Size | 3/8" Drive |
Details
SAE or Metric | SAE |
Wrench Style | Ratchet |
Finish | Chrome |
Flexible Head | Yes |
Offset | Yes |
Measurement Type | SAE |
Item | Pro-Series Flex Head Ratchet,3/8"Dr |
Description
Pro-Series Flex Head Ratchet,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 23/64 (54065)
- FELO Torque Handle, 5 to 13"/lbs. (10000106)
- SIOUX TOOLS Force Orbital Sander, Dual Action NonRandom, ToolKit Bare Tool, 6 Pad, Round Pad, 10000 RPM, 10 (5558A)
- WILTON Magnetic Jaw Cap, 4 1/2, Prism, PK2 (P-4.5)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-5/16 (KTI-41342)
- K-TOOL INTERNATIONAL 12X14 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB12X14)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 8mm (KTI-45608)
- K-TOOL INTERNATIONAL Ratcheting Terminal Crimper, 8.7" (KTI56205)
- K-TOOL INTERNATIONAL Lng Hndl Pro Series Chrome Ratchet, 7" (KTI-21095)
- K-TOOL INTERNATIONAL Pro Series 1/2" Drive 15" Long Ratchet (KTI-23095)
- KD TOOLS Combo Non-Ratcheting Wrench - 7/16" (81655)
- K-Tool International Wrenches