Shop All Nut Setters and Bit Holders
K-Tool International
Pneumatic Bit Set in a Pouch, 4 pcs.
Mfr # KTI-81900
Zoro # G7048279
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401" Chisel
- Measurement Type SAE
- Finish Black Chrome
- Includes (1) Panel Cutter; (1) Cold Chisel; (1) Hammer Bit; (1) Scraper with Storage Pouch
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-81900
- Zoro # G7048279
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 0.401" Chisel |
Details
Measurement Type | SAE |
Finish | Black Chrome |
Includes | (1) Panel Cutter; (1) Cold Chisel; (1) Hammer Bit; (1) Scraper with Storage Pouch |
Number of Pieces | 4 |
SAE or Metric | SAE |
Item | Pneumatic Bit Set in a Pouch,4PCS |
Description
Pneumatic Bit Set in a Pouch,4PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 11/16in - XL100M High Speed Annular Cutter, 1in DOC, 3/4in Shank (CHA XL100-11/16)
- PROTO 3/8" Drive Impact Drive Adapter (J52006)
- OX TOOLS Pro External Corner Trowel - Small 1" x 2-1/2" (26 x 65mm) (OX-P015305)
- DEWALT 5/16" Titanium Speed Tip Drill Bit (DW1320)
- K-TOOL INTERNATIONAL T-10 Replacement Bit, 100 Pack (KTI-18810)
- K-TOOL INTERNATIONAL Bit Holder, Interior Clip, 1/4" Dr, 1/4"Hex (KTI18007)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-15 1/4" Dr (KTI-21515)
- K-TOOL INTERNATIONAL Pneumatic Bit Taper, Punch Sharp (KTI-81977)
- K-TOOL INTERNATIONAL Master Tamper Proof Torx Bit Set, 12 pcs. (KTI-21500)
- K-TOOL INTERNATIONAL Bit Holder, Exterior Clip, 3/8"Dr, 5/16"Hex (KTI18014)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum w/ Locking Carabiner, 10PK (FT-BITCADDY-10)
- K-Tool International Nut Setters and Bit Holders