Shop All Fuse Assortments
K-Tool International
Plug Fuse Kit, ATO, ATM, MAXI Series, 118 Fuses Included 2 A to 80 A, Not Rated
Mfr # KTI00020
Zoro # G3352756
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATO, ATM, MAXI
- Total Number of Fuses Included 118
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI00020
- Zoro # G3352756
- Country of Origin United States
- Category Fuse Assortments
Details
Item | Plug Fuse Kit |
Fuse Series Included | ATO, ATM, MAXI |
Total Number of Fuses Included | 118 |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Body Style | Screw-In |
Body Material | Ceramic |
Description
Plug-In Fuse Assortment,118 Piece, Basic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10LF-C)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-20R (BRY72120NC)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 100 (FZ512735)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC20)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 5 A to 30 A, Not Rated (KTI00080)
- TITAN Automotive Fuse Kit, 24 Fuses Included 20 A to 100 A, Not Rated (TIT45232)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GJV, GMA, GMC, MDA, MDL, MDV Series, 270 Fuses Included 1/8 A to 30 A (NO.270)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 10 A to 30 A, 250V AC, 32V AC (BP/AGC-A5-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included 2 A to 300A, Not Rated (Fuse-Caddy2)
- SEACHOICE Automotive Fuse Kits, ATC Series, 5A to 30A, Not Rated (11389)
- K-Tool International Fuses