Shop All Screwdriver Sets
K-Tool International
Phillip/Slotted Screwdrivr Set, Red, 8pcs.
Mfr # KTI-19800
Zoro # G7052451
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Pieces 8
- Features Heavy Duty Colored Handles and Hex Bolsters For Wrench Assist, Red Colored Handles
- Handle Type Ergonomic
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-19800
- Zoro # G7052451
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Overall Length | 3" |
Details
Item | Screwdriver (Red) |
Number of Pieces | 8 |
Features | Heavy Duty Colored Handles and Hex Bolsters For Wrench Assist, Red Colored Handles |
Handle Type | Ergonomic |
Bit Style | Slotted |
Material | Chrome Vanadium |
Description
Phillip/Slotted Screwdriver Set,Red,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86711)
- IMPERIAL Ratcheting Refrigeration Wrench, 5-3/8 in (127-CO)
- WESTWARD Drive Pin Punch, 3/16 In Tip, 5 1/4 In L (2AJD9)
- SUPERCUT 130-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252576)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- K-TOOL INTERNATIONAL Screwdrier, Adjustable Torque, 1/4", Female (KTI-72180)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Green Handle 8" (KTI-19908)
- K-TOOL INTERNATIONAL K Tool International KTI23091 1/2 Inch Drive Push Button Ratchet (KTI23091)
- K-TOOL INTERNATIONAL Slotted Screwdriver Set, 5 pcs. (KTI-16001)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Orange Handle 3" (KTI-19703)
- XCELITE Precision Screwdriver Set, Ball Hex, Metric, 9 pcs (99PS41MMBPN)
- K-Tool International Screwdrivers and Nutdrivers