Shop All Screwdriver Sets
K-Tool International
Phillips Screwdriver Set, 5 pcs.
Mfr # KTI-16002
Zoro # G7021767
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1, #2, #3
- Number of Pieces 5
- Includes (4) Phillips: #1, #3, #2 x 4",#2 x 10"; (1) Stubby Blades
- Shank Shape Round
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-16002
- Zoro # G7021767
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, #3 |
Details
Item | Ultimate Professional Quality Screwdriver Set |
Number of Pieces | 5 |
Includes | (4) Phillips: #1, #3, #2 x 4",#2 x 10"; (1) Stubby Blades |
Shank Shape | Round |
SAE or Metric | SAE |
Handle Type | Comfortable Triangular Grip |
Features | Ultimate Quality |
Bit Style | Phillips |
Material | Chrome Vanadium |
Description
Phillips Screwdriver Set, 5PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, Vertical, SS, 2000 Lbs, 3.39 In (344-SS)
- GREENLEE Pump, Hyd Power 980 (980)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch 12-Point Socket (SHD32249)
- SKIL Skilsaw Rear Outfeed (SPT00B)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Green Handle 8" (KTI-19908)
- K-TOOL INTERNATIONAL Slotted Screwdriver, 3" (KTI-16203)
- K-TOOL INTERNATIONAL Screwdrier, Adjustable Torque, 1/4", Female (KTI-72180)
- K-TOOL INTERNATIONAL Phillips Screwdriver, #2 x 4" (KTI-16124)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Black Handle 4" (KTI-19204)
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- PERFORMANCE TOOL Slotted 5/16 In X 6 In Screwdriver Screwdriver 5/1, W30991 (W30991)
- K-Tool International Screwdrivers and Nutdrivers