Shop All Screwdriver Sets
K-Tool International
Phillips Screwdriver Bit, #3
Mfr # KTI-18703
Zoro # G7022202
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size #3
- Overall Length 1"
- Features For Impact Drivers or For Use in 5/16" Sockets, Made From Shock Resistant Tool Steel For Durability, Weight: 0.05 lb.
- Shank Shape Hexagon
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-18703
- Zoro # G7022202
- UPC # 00769622187031
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #3 |
Overall Length | 1" |
Details
Item | Screwdriver Bit |
Features | For Impact Drivers or For Use in 5/16" Sockets, Made From Shock Resistant Tool Steel For Durability, Weight: 0.05 lb. |
Shank Shape | Hexagon |
SAE or Metric | SAE |
Bit Style | Phillips |
Description
Phillips Screwdriver Bit, #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single (203-001200)
- GREY PNEUMATIC SKT 1/2" DRIVE X 16MM HEX DRIVER IM (GP2916M)
- DRILL AMERICA 5/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/32)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 3/16"x3/8"x7/16"x2-3/8" (C41551)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Black Handle 4" (KTI-19204)
- K-TOOL INTERNATIONAL K Tool International KTI16001 5 Piece Slotted Screwdriver Set (KTI16001)
- K-TOOL INTERNATIONAL Torx Screwdriver T-15 (KTI-11315)
- K-TOOL INTERNATIONAL Screwdrier, Adjustable Torque, 1/4", Female (KTI-72180)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Orange Handle 3" (KTI-19703)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- STAHLWILLE TOOLS DRALL+ set of TORX® screwdrivers 9-pcs. (96469915)
- K-Tool International Screwdrivers and Nutdrivers