Shop All Screwdriver Sets
K-Tool International
Phillips Screwdriver, #3 x 6"
Mfr # KTI-16136
Zoro # G7022150
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #3
- Overall Length 6"
- SAE or Metric SAE
- Features Ultimate Quality
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-16136
- Zoro # G7022150
- UPC # 07696221613698
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #3 |
Overall Length | 6" |
Details
Item | Screwdriver |
SAE or Metric | SAE |
Features | Ultimate Quality |
Shank Shape | Round |
Handle Type | Comfortable Triangular Grip |
Bit Style | Phillips |
Material | Chrome Vanadium |
Description
Phillips Screwdriver, #3 x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Strybuc 771C4-BLK Crank Handle Plastic 2-1/2" (771C4-BLK)
- WALDMANN Omnivue LED, 120V, 35" Reach w/Clamp (113178005)
- LENOX Band Saw Blade, 13 ft. 5-1/2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793121)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (R026B-PSV-2)
- K-TOOL INTERNATIONAL Slotted Screwdriver, 8" (KTI-16208)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Black Handle 4" (KTI-19204)
- K-TOOL INTERNATIONAL Screwdrier, Adjustable Torque, 1/4", Female (KTI-72180)
- K-TOOL INTERNATIONAL Phillips Screwdriver, #2 x 4" (KTI-16124)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- ROADPRO Torx Screwdriver Set, 4", 2 pcs (RPS30103)
- K-Tool International Screwdriver Sets