Shop All Locking Pliers
K-Tool International
Parrot Plier
Mfr # KTI54053
Zoro # G6999452
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Uniquely Designed Parrot Nose Jaws Grip 3 Sides of a Fastener or Pipe for a Non Slipping Grip
- Material Chrome Molybdenum Steel
- Overall Length 9"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI54053
- Zoro # G6999452
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 9" |
Details
Features | Uniquely Designed Parrot Nose Jaws Grip 3 Sides of a Fastener or Pipe for a Non Slipping Grip |
Material | Chrome Molybdenum Steel |
Number of Pieces | 1 |
Item | Parrot Plier |
Description
Parrot Plier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points (3064R)
- MITUTOYO Surface Tester, Color, 14200 Micron (178-561-12A)
- KRAFT TOOL Fresno Trowel, BS, 48x5" (CC834B-01)
- IRWIN Phillips, Robertson Square Recess, Slotted Bit 6 in, Drive Size: 1/4 in, 5/16 in, 3/8 in (2051100)
- K-TOOL INTERNATIONAL Snap Ring Pliers Set, Reversible, 5 pcs. (KTI-55001)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers 6" (KTI-52006T)
- K-TOOL INTERNATIONAL Snap Ring Plier Kit, Universal, 12 pcs. (KTI-55112)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 45 deg., Bent Tip (KTI-55130)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 6" (KTI-51006)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 45 deg., 0.047" (KTI-55131)
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7WR)
- K-Tool International Locking Pliers