Shop All Combination Wrench Sets
K-Tool International
Open End Wrench, 9/16" x 5/8"
Mfr # KTI-42318
Zoro # G7058639
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish High Polished Chrome
- Wrench Style Open End
- Wrench Head Sizes 9/16" x 5/8"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-42318
- Zoro # G7058639
- UPC # 00769622423184
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 9/16" x 5/8" |
Details
SAE or Metric | SAE |
Finish | High Polished Chrome |
Wrench Style | Open End |
Measurement Type | SAE |
Item | Open End Wrench,9/16" x 5/8" |
Description
Open End Wrench,9/16 In. x 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Set, 0 to 6 In, 0.001 In (S436.1CXRLZ)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 1/4-28 (7552-4)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 9/32", Bulk (63118)
- ZORO SELECT Rivet Squeezer, C Style, Steel (HS-22E)
- K-TOOL INTERNATIONAL Combination Wrench Set, SAE, 16 pcs. (KTI-41016)
- K-TOOL INTERNATIONAL High Polish Comination Wrench, 12Pt, 21mm (KTI-41821)
- K-TOOL INTERNATIONAL Combination Wrench Set, 12 Piece, (KTI41301)
- K-TOOL INTERNATIONAL Hi Polish Mtrc Shrt Wrench Set, 7pcs. (KTI-41700)
- K-TOOL INTERNATIONAL Distributor Wrench, 3/8" Dr (KTI-70600)
- K-TOOL INTERNATIONAL Raisd Panel Jumbo Combo Wrench Set, 6 pcs (KTI-41006)
- STEELMAN 15-Piece Metric 6-Point Combination Wrench Set (78533)
- K-Tool International Combination Wrench Sets