Shop All Combination Wrench Sets
K-Tool International
Open End Wrench 1-1/2" x 1-5/8"
Mfr # KTI42348
Zoro # G7058480
product price: $34.05
/ea
$34.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish High Polished Chrome
- Wrench Style Open End
- Wrench Head Sizes 1-1/2" x 1-5/8"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI42348
- Zoro # G7058480
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1-1/2" x 1-5/8" |
Details
SAE or Metric | SAE |
Finish | High Polished Chrome |
Wrench Style | Open End |
Measurement Type | SAE |
Item | Open End Wrench 1-1/2" x 1-5/8" |
Description
Open End Wrench 1-1/2 In. x 1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Star Tip Socket Bit Set, Torx, 13 pcs (44037)
- HHIP 6 Piece KDK Style-100 Quick Change Tool Post & Holder Set (3900-5425)
- PROTO SAE L Key, 7/32" Tip Size, 3 in Long, 1 in Short (J46114)
- PROTO 1/4 in Drive, 14mm Hex Metric Socket, 6 Points (J4714M)
- K-TOOL INTERNATIONAL High Polish SAE Combination Wrench Set - 14 Pieces (KTI41304)
- K-TOOL INTERNATIONAL Distributor Wrench, 3/8" Dr (KTI-70600)
- K-TOOL INTERNATIONAL Hi Polish Mtrc Shrt Wrench Set, 7pcs. (KTI-41700)
- K-TOOL INTERNATIONAL High Polish Comination Wrench, 12Pt, 21mm (KTI-41821)
- K-TOOL INTERNATIONAL Combination Wrench Set, SAE, 16 pcs. (KTI-41016)
- K-TOOL INTERNATIONAL Metric Combo Wrench Set, 20mm-28mm, 9 pcs. (KTI-41801)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Stubby Ratcheting Combination Metric Wrench Set (9520D)
- K-Tool International Combination Wrench Sets