Shop All Locking Pliers
K-Tool International
Offset Needle Nose Pliers, 15 Degree, 11"
Mfr # KTI-51311
Zoro # G7032763
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Features Soft Comfort Grip Handles
- Handle Type Plastic Dipped
- Material Chrome Vanadium
- Overall Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-51311
- Zoro # G7032763
- UPC # 00769622513113
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 11" |
Details
Features | Features Soft Comfort Grip Handles |
Handle Type | Plastic Dipped |
Material | Chrome Vanadium |
Item | Offset Needle Nose Pliers,15 Degree,11" |
Description
Offset Needle Nose Pliers,15 Degree,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12006875)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/32 (C47548)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/16x3/8x7/16x2-3/8 (C42604)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48911)
- K-TOOL INTERNATIONAL Slip Joint Pliers, 6" Long (KTI-53006T)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 90 deg., Bent Tip (KTI-55140)
- K-TOOL INTERNATIONAL Exhaust Grommet Pliers (KTI54055)
- K-TOOL INTERNATIONAL Small Tip Reversible Snap Ring Plier (KTI-55912)
- K-TOOL INTERNATIONAL Snap Ring Plier, .070", Straight Tip (KTI-55122)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 45 deg., Bent Tip (KTI-55130)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 8" (KTI-51008)
- K-Tool International Locking Pliers