Shop All Needle Nose Pliers
K-Tool International
Needle Nose Pliers Set, 3 pcs.
Mfr # KTI-51103
Zoro # G7001552
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Features Extra Long (11") Needle Nose Pliers Reach Into Even The Tightest Places
- Material Chrome Vanadium Steel
- Number of Pieces 3
- Includes 15 Degree Offset; 45 Degree Bent Nose; 90 Degree Bent Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-51103
- Zoro # G7001552
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 11" |
Details
Features | Extra Long (11") Needle Nose Pliers Reach Into Even The Tightest Places |
Material | Chrome Vanadium Steel |
Number of Pieces | 3 |
Includes | 15 Degree Offset; 45 Degree Bent Nose; 90 Degree Bent Nose |
Handle Type | Ergonomic Comfort Grip |
Item | Needle Nose Pliers Set,3 pcs. |
Description
Needle Nose Pliers Set,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Multi-Tool Kit, 12V, 2.0 Ah Battery, 2.3 lb (2526-20, 48-11-2420, 49-10-9112)
- FOWLER 12 Rigid 4R EZ Read Rule (523370120)
- KO-KEN Bit PH3 100mm 1/4 Hex Drive (121P.100-3)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (DCH0314-G)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- K-TOOL INTERNATIONAL Needle Nose Plier, 6" (KTI-51006T)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 7" (KTI-51007)
- K-TOOL INTERNATIONAL Bent End Needle Nose Pliers, 6" (KTI-51206)
- PROTO 7 1/2 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle (J226-01G)
- AVEN Pliers Round, Nose, 4-1/2", Smooth Jaws (10305)
- BETA Spark-Plug Plier, Long Nose, 15 Deg (014740010)
- K-Tool International Needle Nose Pliers