Shop All Needle Nose Pliers
K-Tool International
Needle Nose Pliers, 90 deg., 11"
Mfr # KTI-51111
Zoro # G7001561
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Features Extra Long 90 Degree Bent Nose Pliers Reach Into Even The Tightest Places; 90-Degree Bent Nose, Angled Tip
- Material Chrome Vanadium Steel
- Number of Pieces 1
- Handle Type Plastic Dipped Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-51111
- Zoro # G7001561
- UPC # 00769622511119
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 11" |
Details
Features | Extra Long 90 Degree Bent Nose Pliers Reach Into Even The Tightest Places; 90-Degree Bent Nose, Angled Tip |
Material | Chrome Vanadium Steel |
Number of Pieces | 1 |
Handle Type | Plastic Dipped Comfort Grip |
Item | Needle Nose Pliers,90 deg.,11" |
Description
Needle Nose Pliers,90 deg.,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING PH1 x 3" Philips Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-04)
- DEWALT 6" 6 TPI Straight Back Bi-Metal Reciprocating Saw Blade, Fast Wood Cutting (5 pack) (DW4850)
- MAYHEW PRO Pin Punch, 6in L, 3/8in Tip, Steel, BO (21105)
- URREA 10" Lg Black Finish Adjustab (710S)
- K-TOOL INTERNATIONAL Needle Nose Pliers Set, 3 pcs. (KTI-51103)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 7" (KTI-51007)
- K-TOOL INTERNATIONAL Bent End Needle Nose Pliers, 6" (KTI-51206)
- K-TOOL INTERNATIONAL Needle Nose Plier, 6" (KTI-51006T)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (LN54GVN)
- JONARD TOOLS 6 1/2 in Long Nose Plier, Side Cutter Cushion Grip Handle (INP-2065)
- K-Tool International Pliers