Shop All Locking Pliers
K-Tool International
Needle Nose Pliers, 8"
Mfr # KTI-51008
Zoro # G7052768
original price:
$15.35
21% off
new price: $12.09
/ea
Sold in multiples of 2 for $24.18
$24.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Needle Nose Pliers Reach Into Even the Tightest Places, Lifetime Warranty
- Handle Type Ergonomic
- Material Chrome Vanadium
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-51008
- Zoro # G7052768
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 8" |
Details
Features | Needle Nose Pliers Reach Into Even the Tightest Places, Lifetime Warranty |
Handle Type | Ergonomic |
Material | Chrome Vanadium |
Item | Needle Nose Pliers,8" |
Description
Needle Nose Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Conduit Piston for 3" conduit (R30)
- KLEIN TOOLS Coil Spring for Pliers (571A)
- PROTO Open End Wrench, SAE, 3/16" Head Size (J3018)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- K-TOOL INTERNATIONAL Slip Joint Plier, 8", Features: Designed For Gripping And Turning Round Objects (KTI-53008)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 90 deg., 0.070" (KTI-55142)
- K-TOOL INTERNATIONAL 4Pack of 10pc Locking Pliers Set (KTI58730-4PK)
- K-TOOL INTERNATIONAL Small Tip Reversible Snap Ring Plier (KTI-55912)
- K-TOOL INTERNATIONAL Exhaust Grommet Pliers (KTI54055)
- K-TOOL INTERNATIONAL Snap Ring Plier Kit, Universal, 12 pcs. (KTI-55112)
- KNIPEX 7-1/4" Knipex TwinForce High Leverage Diagonal Cutter, Plastic Grip (73 71 180)
- K-Tool International Locking Pliers