Shop All Needle Nose Pliers
K-Tool International
Needle Nose Pliers, 7"
Mfr # KTI-51007
Zoro # G7001482
Sold in multiples of 2 for $22.58
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Features Needle Nose Pliers Reach Into Even The Tightest Places
- Material Chrome Vanadium Steel
- Number of Pieces 1
- Handle Type Ergonomic Vinyl Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-51007
- Zoro # G7001482
- UPC # 00769622510075
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 7" |
Details
Features | Needle Nose Pliers Reach Into Even The Tightest Places |
Material | Chrome Vanadium Steel |
Number of Pieces | 1 |
Handle Type | Ergonomic Vinyl Grip |
Side Cutter | Yes |
Item | Needle Nose Pliers,7" |
Description
Needle Nose Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Dust Extractor Attachment w/ HEPA Filter (DX01)
- RIDGID Pin and Clip Set, PK5 (34780)
- BON TOOL Bon 27-153 Cross Pein Sledge, 3 Lb 16" Wood Handle (27-153)
- MARSHALLTOWN Trowel Finish 12X4In Resilient (FT372R)
- K-TOOL INTERNATIONAL Needle Nose Plier, 6" (KTI-51006T)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- K-TOOL INTERNATIONAL Needle Nose Pliers Set, 3 pcs. (KTI-51103)
- K-TOOL INTERNATIONAL Bent End Needle Nose Pliers, 6" (KTI-51206)
- KLEIN TOOLS 8 9/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-8)
- KNIPEX 4 1/2 in Flat Nose Plier Multi-Component Grip Handle (35 12 115)
- CENTURY DRILL & TOOL Pliers Long Nose 8 Jaw Capacity 2-5/8 Jaw Length 2-5/8 Jaw Thick 7/16 (72558)
- K-Tool International Needle Nose Pliers