Shop All Hand Files and Rasps
K-Tool International
Mill File, 6"
Mfr # KTI-72512
Zoro # G7049800
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-72512
- Zoro # G7049800
- UPC # 00769622725127
- Country of Origin Taiwan, Province of China
- Category Hand Files and Rasps
Details
Item | Mill File 6" |
Description
Mill File 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5/16"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4130)
- J.W. WINCO GN310-12-100-D-ZB Gear Lever Steel (310-12-100-D-ZB)
- CRESCENT #2 x 2" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB2PH2-25)
- PROTO 7/32" Drift Punch (J967/16S2)
- KEYSCO TOOLS Body File, American, Rectangular, 6 In. L (77346)
- PFERD 10" Flat File - DIY Packaged - Second Cut, with Handle (11011P)
- CRESCENT NICHOLSON ROUND BASTARD FILE 8"" (21715)
- OREGON Flat File, 6", 12 (12211)
- LINK HANDLES FILE HANDLE 00 3-1/2 IN (64240)
- WESTWARD Flat File, American, Bastard (30PA58)
- WESTWARD Warding File, Second Cut, Rect, 4 In L (10Z731)
- K-Tool International Cutting and Shaping Tools