Shop All Hand Files and Rasps
K-Tool International
Mill File, 10"
Mfr # KTI-72514
Zoro # G7031418
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-72514
- Zoro # G7031418
- Country of Origin Taiwan, Province of China
- Category Hand Files and Rasps
Details
Item | Mill File, 10" |
Description
Mill File, 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (J5232B)
- TECHNIKS Tapping Collet, 0.367 in. Shank, #1 (19/1-4127)
- SP AIR 1/4" Straight Die Grinder (0.3HP) (SP-7200)
- QUALTECH Extension Socket, 4 Inside Morse Taper, 3 Outside Morse Taper (DEWES4-3)
- K-TOOL INTERNATIONAL Mill File, 6" (KTI-72512)
- WESTWARD Rectangle File, For Alum, 8 In (10Z610)
- WESTWARD Round File, 6 In, Smooth, Machinists (1NFT4)
- SURTEK Round Bastard File 10 (120353)
- URREA Flat bastard file 6" (UFPB6)
- CRESCENT SLM TAPER FILE SNGL 4"" (14106MN)
- ARTU Tungstn Carbide Grit File, 8", Flat/Coarse (02959)
- K-Tool International Hand Files and Rasps