Shop All Ratcheting Wrench Sets
K-Tool International
MetricRatchetWrenchSet, Reversible, 16pcs.
Mfr # KTI-45600
Zoro # G7036528
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Box End
- Number of Points 6,12
- Number of Pieces 16
- Includes (16) Ratcheting Reversible Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-45600
- Zoro # G7036528
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm |
Details
SAE or Metric | Metric |
Wrench Style | Box End |
Number of Points | 6,12 |
Number of Pieces | 16 |
Includes | (16) Ratcheting Reversible Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm |
Ratcheting | Yes |
Reversing | Yes |
Measurement Type | Metric |
Item | Mtrc Rtchtng Reversible Wrench Set,16PCS |
Description
Mtrc Rtchtng Reversible Wrench Set,16PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49209)
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 2-7/8in (49-56-0167)
- ZORO SELECT Scraper, 10 In Handle (F36830-0000)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1400120408)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/16" (KTI-41334)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1 1/2 (KTI-41348)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 9mm (KTI-41609)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/16" (KTI-41134)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-3/8 (KTI-41344)
- CRESCENT 2 Piece X6™ 4-in-1 Black Oxide Spline Ratcheting SAE Wrench Set (CX6DBS2)
- K-Tool International Ratcheting Wrenches & Sets