Shop All Ratcheting Wrench Sets
This Product is Discontinued
K-Tool International
Metric Ratcheting Wrench Set, 7 pcs. (Discontinued)
Mfr # KTI-45500
Zoro # G7051182
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Wrench Style Open End, Box End
- Number of Points 6,12
- Number of Pieces 7
- Includes (7) Ratcheting Wrenches: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-45500
- Zoro # G7051182
- UPC # 00769622455000
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 18mm |
Details
SAE or Metric | Metric |
Wrench Style | Open End, Box End |
Number of Points | 6,12 |
Number of Pieces | 7 |
Includes | (7) Ratcheting Wrenches: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 18mm |
Ratcheting | Yes |
Measurement Type | Metric |
Item | Metric Ratcheting Wrench Set,7PCS |
Description
Metric Ratcheting Wrench Set,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.