Shop All Ratcheting Wrench Sets
K-Tool International
Metric Ratcheting Wrench, Reversible, 19mm
Mfr # KTI-45619
Zoro # G7058130
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Box End, Combination
- Ratcheting Yes
- Reversing Yes
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-45619
- Zoro # G7058130
- UPC # 00769622456199
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 19mm |
Details
SAE or Metric | Metric |
Wrench Style | Box End, Combination |
Ratcheting | Yes |
Reversing | Yes |
Measurement Type | Metric |
Item | Metric Ratcheting Reversible Wrench,19mm |
Description
Metric Ratcheting Reversible Wrench,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13138 Set Of 10 Balldriver And Hex T-Handles, Sizes 3/32-3/8-Inch (13138)
- X1 TOOLS 1/4 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2050x1)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6220)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A701)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 3/8", 6Pt (KTI-41412)
- K-TOOL INTERNATIONAL 16X18 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB16X18)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 9mm (KTI-41609)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 3/4", 6Pt (KTI-41424)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 15/16" (KTI-41130)
- K-TOOL INTERNATIONAL Pro Series 1/2" Drive 15" Long Ratchet (KTI-23095)
- BETA Reversible Ratcheting Wrench Set, 9 pcs. (001420087)
- K-Tool International Ratcheting Wrenches & Sets