Shop All Ratcheting Wrench Sets
K-Tool International
Metric Ratcheting Wrench, Reversible, 10mm
Mfr # KTI-45610
Zoro # G7058097
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Box End, Combination
- Ratcheting Yes
- Reversing Yes
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-45610
- Zoro # G7058097
- UPC # 00769622456106
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 10mm |
Details
SAE or Metric | Metric |
Wrench Style | Box End, Combination |
Ratcheting | Yes |
Reversing | Yes |
Measurement Type | Metric |
Item | Metric Ratcheting Reversible Wrench,10mm |
Description
Metric Ratcheting Reversible Wrench,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 56 mm Size, Standard Socket, black oxide (848-56MM)
- DAYTON 4" Machine Vise with Fixed Base (6Z846)
- MILWAUKEE TOOL 15/16" x 2" Annular Cutter (49-59-2094)
- HHIP 4 X 2 X 6 Aluminum Cast Magnetic V-Block Set (3402-0902)
- K-TOOL INTERNATIONAL Short Combo 8mm Wrench (KTI41708)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/16" (KTI-41314)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 13 pcs. (KTI-41013)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1 7/16 (KTI-41346)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 17mm (KTI-41817)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 15/16" (KTI-41330)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Modular Organizer, 7-Piece, 6-19 mm (WRB96301)
- K-Tool International Ratcheting Wrenches & Sets