Shop All Ratcheting Wrenches
K-Tool International
Metric Ratcheting Reversible Wrench, 22mm
Mfr # KTI-45622
Zoro # G7002298
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material metal
- Size 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-45622
- Zoro # G7002298
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 22mm |
Details
SAE or Metric | Metric |
Material | metal |
Item | Metric Ratcheting Reversible Wrench,22mm |
Description
Metric Ratcheting Reversible Wrench,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Repl Jaw Pad, Bench Vise, Neoprene, Deluxe (346)
- CRESCENT 10" Z2 K9™ V-Jaw Dual Material Tongue and Groove Pliers (RTZ210CGV)
- DRILL AMERICA m13x1 HSS Metric Hand Tap (DWTSMT13X1)
- WESTWARD 3/4 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (21WL41)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 7/16 in. (KTI-45914)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 5/8 in. (KTI-45920)
- K-TOOL INTERNATIONAL Ratcheting Torque Wrench, 3/8" Drive (KTI72100)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 9/16 in. (KTI-45918)
- K-TOOL INTERNATIONAL Ratcheting Tie Down Strap 1"X15' (4PK) (KTI73870)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 20-150 Ft/Lb, 1/2" Drive (KTI72125A)
- TEKTON 9/32 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23307)
- K-Tool International Wrenches