Shop All Ratcheting Wrenches
K-Tool International
Metric Ratcheting Reversible Wrench, 13mm
Mfr # KTI-45613
Zoro # G7002252
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material metal
- Size 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-45613
- Zoro # G7002252
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 13mm |
Details
SAE or Metric | Metric |
Material | metal |
Item | Metric Ratcheting Reversible Wrench,13mm |
Description
Metric Ratcheting Reversible Wrench,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Blade For The Bnce-20 Series Cutting Edge Saws (RB-BNCE-KNH)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X60)
- MICRO 100 Grooving Tool (RRL-055-12)
- ILC Replacement for Atlas Copco B14.4 Battery (B14.4 BATTERY ATLAS COPCO)
- K-TOOL INTERNATIONAL Ratcheting Tie Down Strap 1"X15' (4PK) (KTI73870)
- K-TOOL INTERNATIONAL Ratcheting Pipe/Hose Cutting Pliers (KTI72355)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 7/16 in. (KTI-45914)
- K-TOOL INTERNATIONAL Metric Ratcheting Reversible Wrench, 22mm (KTI-45622)
- K-TOOL INTERNATIONAL K Tool International KTI49401 Non Sparking Aluminum Drum Wrench for 2.75 in. Drum (KTI49401)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 3/4 in. (KTI-45924)
- DYNAMIC Tools 19mm Stubby Flex Head Ratcheting Wrench (D076319)
- K-Tool International Ratcheting Wrenches & Sets