Shop All Nut Driver Sets
K-Tool International
Metric Nut Driver 9mm x 75mm
Mfr # KTI-14509
Zoro # G7053982
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 1
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-14509
- Zoro # G7053982
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Number of Pieces | 1 |
Bit Style | Nut Driver |
Item | Metric Nut Driver 9mm x 75mm |
Description
Metric Nut Driver 9mm x 75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral O, 1/16, 1/4 (63-602)
- GREY PNEUMATIC IMPACT EXTENSION SET 3/4" DR 4 PC (GP3304E)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5007)
- K-TOOL INTERNATIONAL Pro Series Metric Nut Driver Set, 7 pcs. (KTI-14500)
- K-TOOL INTERNATIONAL Fractional Nut Driver Set, 7 pcs. (KTI-14400)
- K-TOOL INTERNATIONAL Metric Nut Driver, 10mm x 75mm (KTI-14510)
- K-TOOL INTERNATIONAL Fractional Nut Driver, 1/4" x 3" (KTI-14408)
- K-TOOL INTERNATIONAL Fractional Nut Driver 7/16" x 3" (KTI-14414)
- K-TOOL INTERNATIONAL Metric Nut Driver, 7mm x 75mm (KTI-14507)
- XCELITE 14 Piece Multipurpose Nutdriver Set (99PRN)
- K-Tool International Nut Driver Sets