Shop All Nut Driver Sets
K-Tool International
Metric Nut Driver 6mm x 75mm
Mfr # KTI-14506
Zoro # G7050799
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 1
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-14506
- Zoro # G7050799
- UPC # 00769622145062
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Number of Pieces | 1 |
Bit Style | Nut Driver |
Item | Metric Nut Driver 6mm x 75mm |
Description
Metric Nut Driver 6mm x 75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Al 5X 3 Flute Drill, 3.50Mm (22913780)
- RIDGID Rings, Ring, Friction (41100)
- DRILL AMERICA 1-17/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-17/64)
- MITUTOYO Dial Caliper, 0-6 In (505-742J)
- K-TOOL INTERNATIONAL Fractional Nut Driver 7/16" x 3" (KTI-14414)
- K-TOOL INTERNATIONAL Fractional Nut Driver, 1/4" x 3" (KTI-14408)
- K-TOOL INTERNATIONAL Metric Nut Driver, 7mm x 75mm (KTI-14507)
- K-TOOL INTERNATIONAL Fractional Nut Driver 5/16" x 3" (KTI-14410)
- K-TOOL INTERNATIONAL Fractional Nut Driver 3/16" x 3" (KTI-14406)
- K-TOOL INTERNATIONAL Fractional Nut Drive, 1/2" x 3" (KTI-14416)
- WRIGHT TOOL Phillips and Slotted ScrewDr 5 Pc Set (9475)
- K-Tool International Nut Driver Sets