Shop All Nut Driver Sets
K-Tool International
Metric Nut Driver 5mm x 75mm
Mfr # KTI-14505
Zoro # G7049819
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 1
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-14505
- Zoro # G7049819
- UPC # 07696221450552
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Number of Pieces | 1 |
Bit Style | Nut Driver |
Item | Metric Nut Driver 5mm x 75mm |
Description
Metric Nut Driver 5mm x 75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9/16" Spline SAE Socket, 12 Points (J5218SPL)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T40, Bit Impact Socket (D014840)
- DEWALT 5 pc Drill Tap Set (DWADT5SET)
- PROTO Gen Purpose Puller Set, 3/6/10 Ton (J4245)
- K-TOOL INTERNATIONAL Fractional Nut Driver 5/16" x 3" (KTI-14410)
- K-TOOL INTERNATIONAL Metric Nut Driver, 8mm x 75mm (KTI-14508)
- K-TOOL INTERNATIONAL Fractional Nut Drive, 1/2" x 3" (KTI-14416)
- K-TOOL INTERNATIONAL Pro Series Metric Nut Driver Set, 7 pcs. (KTI-14500)
- K-TOOL INTERNATIONAL Metric Nut Driver, 7mm x 75mm (KTI-14507)
- K-TOOL INTERNATIONAL Fractional Nut Driver Set, 7 pcs. (KTI-14400)
- WIHA Picofinish Prcsn Nut Driver 3/16X60Mm (26576)
- K-Tool International Screwdrivers and Nutdrivers