Shop All Combination Wrench Sets
K-Tool International
Metric Combo Wrench Set, 20mm-28mm, 9 pcs.
Mfr # KTI-41801
Zoro # G7002191
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish High Polished Chrome
- Wrench Style Combination
- Number of Pieces 9
- Includes (9) Combination Wrench Set: (1) 20mm, (1) 21mm, (1) 22mm, (1) 23mm, (1) 24mm, (1) 25mm, (1) 26mm, (1) 27mm, (1) 28mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41801
- Zoro # G7002191
- UPC # 00769622418012
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm |
Details
SAE or Metric | Metric |
Finish | High Polished Chrome |
Wrench Style | Combination |
Number of Pieces | 9 |
Includes | (9) Combination Wrench Set: (1) 20mm, (1) 21mm, (1) 22mm, (1) 23mm, (1) 24mm, (1) 25mm, (1) 26mm, (1) 27mm, (1) 28mm |
Measurement Type | Metric |
Item | Metric Combo Wrench Set,20mm-28mm,9 pcs. |
Description
Metric Combo Wrench Set,20mm-28mm,9 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt, Replacement (BMMS-24)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13108)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/4"-10 (T/A54840)
- GREENLEE Gel Cable Pulling Lubricant, 1 Gal (GEL-1)
- K-TOOL INTERNATIONAL Combination Wrench Set, SAE, 16 pcs. (KTI-41016)
- K-TOOL INTERNATIONAL Distributor Wrench, 3/8" Dr (KTI-70600)
- K-TOOL INTERNATIONAL High Polish Comination Wrench, 12Pt, 21mm (KTI-41821)
- K-TOOL INTERNATIONAL Open End Wrench 1-1/2" x 1-5/8" (KTI42348)
- K-TOOL INTERNATIONAL 4 Sets of 5 Pc Metric Double Box Univ Spline 90 Tooth (KTIXDKITDBM10)
- K-TOOL INTERNATIONAL Pro-Series Metric Wrench Set, 23PK (KTI41803)
- COUGAR PRO Open End Wrench 7 Pc Set -Mini Met FP Co (M799)
- K-Tool International Combination Wrench Sets