Shop All Ratcheting Wrench Sets
K-Tool International
Metric Combo Wrench 34mm
Mfr # KTI-41834
Zoro # G7058088
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Box End, Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41834
- Zoro # G7058088
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 34mm |
Details
SAE or Metric | Metric |
Wrench Style | Box End, Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Metric Combo Wrench 34MM |
Description
Metric Combo Wrench 34MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-08)
- WESTWARD Demolition Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 6-Piece (401L77)
- HPC HPC:File Cabinet Lock w/Screw AH (1-3/4") (Chicago 5001) (PTR-1750S500-0000)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP4418WB25)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/2" (KTI-41148)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 14x15mm (KTI-43515)
- K-TOOL INTERNATIONAL 2 Pc. Metric Double Box Univ Spline 90 Tooth Rev Rat (KTIXDDBM4)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 15/16" (KTI-41330)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1/2" (KTI-41316)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 9-7/8" (KTI-23092)
- CRESCENT 2 Pc. X6™ 4-in-1 Black Oxide Spline Ratcheting Metric Wrench Set (CX6DBM2)
- K-Tool International Ratcheting Wrench Sets