Shop All Ratcheting Wrench Sets
K-Tool International
Metric Combo Wrench 31mm
Mfr # KTI-41831
Zoro # G7058060
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41831
- Zoro # G7058060
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 31mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Metric Combo Wrench 31MM |
Description
Metric Combo Wrench 31MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Reel Cleaner Connector Cleaning System (948)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 41 (H1312CW)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1130)
- VESTIL Telescoping Alum Magnetic Pick Up Tool (TAM-30)
- K-TOOL INTERNATIONAL 12X14 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB12X14)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 9/16", 6Pt (KTI-41418)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet - 19-5/8" (KTI-24092)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 13mm (KTI-45513)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 8mm (KTI-45608)
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 3/4" (KTI-41224)
- K-TOOL INTERNATIONAL Metric Combo Wrench 33mm (KTI-41833)
- K-Tool International Wrenches