Shop All Ratcheting Wrench Sets
K-Tool International
Lng Hndl Pro Series Chrome Ratchet, 7"
Mfr # KTI-21095
Zoro # G7030027
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Ratchet
- Finish Chrome
- Measurement Type SAE
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-21095
- Zoro # G7030027
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 7" |
Size | 1/4" Drive |
Details
SAE or Metric | SAE |
Wrench Style | Ratchet |
Finish | Chrome |
Measurement Type | SAE |
Item | Lng Hndl Pro Series Chrome Ratchet,7" |
Description
Lng Hndl Pro Series Chrome Ratchet,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPS)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2 in. (CTS56)
- BOSCH SDS Plus Wide Chisel 1-1/2" x 10"L (HS1425)
- BLACK & DECKER Bearing, Ball (330003-66)
- K-TOOL INTERNATIONAL Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 17mm (KTI-41717)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 12Pt, 14 pcs. (KTI-41014)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 8x10mm (KTI-43510)
- K-TOOL INTERNATIONAL Pro Series 1/2" Drive 15" Long Ratchet (KTI-23095)
- K-TOOL INTERNATIONAL 4 Pc. Sae Double Box Univ Spline 90 Tooth Rev Rat W (KTIXDRF7)
- K-TOOL INTERNATIONAL Metric Combo Wrench 33mm (KTI-41833)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/8" (KTI-41336)
- K-Tool International Ratcheting Wrenches & Sets